T6 Pro Smart
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 276-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Up to 2H/1C heat pump and 2H/2C conventional for TH6220WF2006; <br />Up to 3H/2C heat pump and 2H/2C conventional for TH6320WF2003
- Geofencing, 7-day, 5-2, 5-1-1, 1-week or non-programmable
- Optional ventilation control for projects that need to meet the ASHRAE 62.2 standard (TH6320WF only)
- Optional dual fuel (TH6320WF only)
- Uses the UWP mounting system that’s standard across all T Series thermostats
- Setup and scheduling can be done at the wall on the thermostat, or using the Resideo app
- Install T6 using the Resideo Pro App to enjoy faster installs with more ways to connect with customers
- Simple homeowner hand-off process enables customers to complete the Wi-Fi connection process on their own
- Integrates with smart home Apple HomeKit and Amazon Alexa for customers who want to control their smart home devices from a single app
- Customers can program a schedule or use location-based control with geofence technology, which uses their smartphone location to save energy when they’re away and make the home comfortable when they return
-
Green
Recommended Accessories
Specifications
- AMP:
- 1
- Application:
- Gas Furnaces, Hot Water Fan Coil, Hydronic, Oil Systems, Electric Systems, Conventional System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- T6 Pro Smart
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-9/100 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Height:
- 4-3/50 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Microsoft Cortana, IFTTT, Apple HomeKit, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 2H/1C, 2H/2C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- Yes
- Volts:
- 20/30V
- Width:
- 4-3/50 in
- Wireless Communication:
- Wi-Fi