1H Non-programmable Thermostat
T822 Series 1H Non-programmable Thermostat
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Vented cover for improved temperature sensing
- Setting lever and thermometer scale on thermostat cover
- Mounts directly on the wall or on vertical outlet box
Specifications
- AMP:
- 0.02, 1
- Application:
- Heating
- Auto Switching Heat:
- No
- Collection:
- T822 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1-3/8 in
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Maximum Temperature:
- 95
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 45 to 95 Deg F
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 2-7/8 in