1H/1C Non-programmable Thermostat
The Round® 1H/1C Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Precise temperature control for multiple systems
- Classic round styling
- Decorative cover ring hides wall marks
- Simple, worry-free operation
- Compatible with heating only systems - forced air (gas, oil, electric), hot water and steam, heat pumps without backup and more
Specifications
- AMP:
- 0.02, 1.2
- Application:
- Conventional System, Heat Pump System
- Auto Switching Heat:
- No
- Battery Size:
- CR2450
- Collection:
- The Round®
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1-3/4 in
- Energy Star Compliant:
- No
- Height:
- 79 mm
- Maximum Temperature:
- 90
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 40 to 90 Deg F
- Touch Screen:
- No
- Volts:
- 24V
- Watts:
- 36 W
- Width:
- 54 mm