This product requires certification to purchase.

1H Non-programmable Thermostat

You last purchased this on
 
Honeywell Home

The Round® 1H Non-programmable Thermostat

  • Fast #
  • Part #HT87K1007
  • Item #2923706
  • Manufacturer Part #T87K1007
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

The Round® 1H Non-programmable Thermostat

  • Fast #
  • Part #HT87K1007
  • Item #2923706
  • Manufacturer Part #T87K1007
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Precise temperature control for multiple systems
  • Classic round styling
  • Decorative cover ring hides wall marks
  • Simple, worry-free operation
  • Compatible with heating only systems - forced air (gas, oil, electric), hot water and steam, heat pumps without backup and more
  • Requires Certification

Specifications

AMP:
0.02, 1
Application:
Heating
Auto Switching Heat:
No
Battery Size:
CR2450
Collection:
The Round®
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Depth:
1-3/4 in
Energy Star Compliant:
No
Height:
3-69/100 in
Maximum Temperature:
90
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
40 to 90 Deg F
Touch Screen:
No
Volts:
20/30V
Width:
1-3/4 in