This product requires certification to purchase.

82F Radiator Thermostat

You last purchased this on
 
Honeywell Home

Thera-6 82F Radiator Thermostat

  • Fast #
  • Part #HT3019W0NA
  • Item #10050707
  • Manufacturer Part #T3019W0NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

Thera-6 82F Radiator Thermostat

  • Fast #
  • Part #HT3019W0NA
  • Item #10050707
  • Manufacturer Part #T3019W0NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium quality, liquid-filled, German-made sensor with high setting force and minimum hysteresis
  • Closed handle preventing dust accumulation
  • Handle made of non-yellowing ASA plastic for permanent good appearance
  • Internal structural ring from high-strength plastic for long durability
  • Highest-class control accuracy per amended EN215
  • TELL "I -class" energy efficiency certified according TELL labeling scheme
  • Compact size to fit most installations even with limited space available
  • Modern, stylish, easy to clean design
  • Requires Certification

Specifications

Collection:
Thera-6
Color Finish Name:
White
Diameter:
1-19/20 in
Height:
3 in
Length:
6-3/5 in
Maximum Temperature:
82
Product Type:
Radiator Thermostat