17 gal Advanced Large Evaporated Bypass Humidifier
TrueEase™ 17 gal Advanced Large Evaporated Bypass Humidifier
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multiple snap-into-place configuration options
- Quick connect gasket for single-step plumbing
- Interchangeable bypass to easily change bypass direction (no disassembly required)
- Convenient slide-out pad design for easy replacements
- HumidiPRO™ digital humidistat included with all models
- Delivers up to 17 gallons of humidification per day
Specifications
- AMP:
- 0.625
- Capacity:
- 17 gpd
- Collection:
- TrueEase™
- Color Finish Name:
- Grey
- Height:
- 17-3/20 in
- Maximum Temperature:
- 90
- Product Type:
- Bypass Humidifier
- Volts:
- 24V
- Width:
- 10-1/10 in