12 gal Advanced Small Evaporative Bypass Humidifier
TrueEase™ 12 gal Advanced Small Evaporative Bypass Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multiple snap-into-place configuration options
- Quick connect gasket for single-step plumbing
- Interchangeable bypass to easily change bypass direction (no disassembly required)
- Convenient slide-out pad design for easy replacements
- HumidiPRO™ digital humidistat included with all models
- Delivers up to 17 gallons of humidification per day
Specifications
- AMP:
- 0.75
- Capacity:
- 12 gal
- Collection:
- TrueEase™
- Color Finish Name:
- Grey
- Height:
- 14 in
- Length:
- 10-1/10 in
- Maximum Temperature:
- 90
- Product Type:
- Bypass Humidifier
- Volts:
- 24V
- Width:
- 14-1/2 in