12 gal Small Evaporative Bypass Humidifier
TrueEase™ 12 gal Small Evaporative Bypass Humidifier
Frequently Purchased Together
Product Details
Product Details
- Versatile fit designed for more jobs
- Operational efficiencies to drive higher margins with values homeowners understand
- Fast installation for labor and time savings
- Unintimidating, engaging maintenance to drive repeat business
- Operational noise reduction for humidity comfort without the ear aches
- Delivers up to 17 gal of humidification per day
Specifications
- AMP:
- 0.5
- Capacity:
- 12 gpd
- Collection:
- TrueEase™
- Color Finish Name:
- Grey
- Depth:
- 10-1/8 in
- Height:
- 14 in
- Maximum Temperature:
- 90
- Product Type:
- Bypass Humidifier
- Volts:
- 24V
- Width:
- 14-1/2 in