This product requires certification to purchase.

17 gal Large Evaporative Bypass Humidifier

You last purchased this on
 
Honeywell Home

TrueEase™ 17 gal Large Evaporative Bypass Humidifier

  • Fast #
  • Part #HHE200A1000
  • Item #4076187
  • Manufacturer Part #HE200A1000
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

TrueEase™ 17 gal Large Evaporative Bypass Humidifier

  • Fast #
  • Part #HHE200A1000
  • Item #4076187
  • Manufacturer Part #HE200A1000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Versatile fit designed for more jobs
  • Operational efficiencies to drive higher margins with values homeowners understand
  • Fast installation for labor and time savings
  • Unintimidating, engaging maintenance to drive repeat business
  • Operational noise reduction for humidity comfort without the ear aches
  • Delivers up to 17 gal of humidification per day
  • Requires Certification

Specifications

AMP:
0.75
Capacity:
17 gpd
Collection:
TrueEase™
Color Finish Name:
Grey
Depth:
10-1/8 in
Height:
17-1/2 in
Maximum Temperature:
90
Product Type:
Bypass Humidifier
Volts:
24V
Width:
15 in