TrueSteam™ Humidifiers Kit
TrueSteam™ Humidifiers Kit
Product Details
Product Details
- The remote kit includes 10' of hose, 2 hose clamps, 6 hose mounting brackets, 4 drywall anchors, mounting screws, Plastic hose fitting at humidifier, Plastic hose nozzle fitting and foam gasket for duct
Specifications
- Brand Model Compatibility:
- HM512, HM509
- Color Finish Name:
- Grey
- Depth:
- 9 in
- Height:
- 19 in
- Length:
- 20 ft
- Product Type:
- Kit
- Volts:
- 120V
- Width:
- 11-1/4 in