This product requires certification to purchase.

24 V Total Zone System Kit

You last purchased this on
 
Honeywell Home

TrueZone® 24 V Total Zone System Kit

  • Fast #
  • Part #HHZ221K
  • Item #3643458
  • Manufacturer Part #HZ221K
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

TrueZone® 24 V Total Zone System Kit

  • Fast #
  • Part #HHZ221K
  • Item #3643458
  • Manufacturer Part #HZ221K
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Robust push terminals
  • Common-sense LEDs
  • Clean, professional installation
  • Smaller footprint
  • Variable-speed fan control
  • Requires Certification

Specifications

Application:
Zoning System
Collection:
TrueZone®
Depth:
1-43/50 in
Height:
8 in
Length:
8 in
Origin:
Global
Power Source:
Hardwired
Stages:
1H
Volts:
24V
Width:
1-43/50 in
Zones:
2