This product requires certification to purchase.

3-Zone 1H/1C Zoning Control Panel

You last purchased this on
 
Honeywell Home

TrueZone® 3-Zone 1H/1C Zoning Control Panel

Brand image
You last purchased this on
 
Honeywell Home

TrueZone® 3-Zone 1H/1C Zoning Control Panel

  • Fast #
  • Part #HHZ311
  • Item #3406155
  • Manufacturer Part #HZ311
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 1 stage heat and 1 stage cool conventional applications
  • Robust push terminals
  • Common-sense LEDs
  • Clean, professional installation
  • Smaller footprint than standard
  • Variable-speed fan control
  • Requires Certification

Recommended Accessories


Specifications

Application:
Zoning System
Collection:
TrueZone®
Height:
8 in
Length:
8 in
Maximum Temperature:
165
Origin:
Global
Stages:
1H/1C
Volts:
24V
Width:
1-43/50 in
Zones:
3



Customers Also Bought
1–6 of 18 items
Part #HHZ322
Item #3406158
3.4 out of 5 Customer Rating
Requires Certification
Part #HHZ311K
Item #3406125
3.8 out of 5 Customer Rating
Requires Certification
Part #HHZ221
Item #3643421
5 out of 5 Customer Rating
Requires Certification
Part #HHZ322K
Item #3406148
5 out of 5 Customer Rating
Requires Certification
Part #R6302K
Item #7339713
4 out of 5 Customer Rating
Requires Certification
Part #HHZ221K
Item #3643458
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HHZ322
Item #3406158
3.4 out of 5 Customer Rating
Requires Certification
Part #HHZ311K
Item #3406125
3.8 out of 5 Customer Rating
Requires Certification
Part #HHZ221
Item #3643421
5 out of 5 Customer Rating
Requires Certification
Part #HHZ322K
Item #3406148
5 out of 5 Customer Rating
Requires Certification
Part #R6302K
Item #7339713
4 out of 5 Customer Rating
Requires Certification
Part #HHZ221K
Item #3643458
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Recently Viewed
1–6 of 18 items
Part #HHZ322
Item #3406158
3.4 out of 5 Customer Rating
Requires Certification
Part #HHZ311K
Item #3406125
3.8 out of 5 Customer Rating
Requires Certification
Part #HHZ221
Item #3643421
5 out of 5 Customer Rating
Requires Certification
Part #HHZ322K
Item #3406148
5 out of 5 Customer Rating
Requires Certification
Part #R6302K
Item #7339713
4 out of 5 Customer Rating
Requires Certification
Part #HHZ221K
Item #3643458
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing