This product requires certification to purchase.

You last purchased this on
 
Honeywell Home

TrueZone®

  • Fast #
  • Part #HCPRD10
  • Item #4478647
  • Manufacturer Part #CPRD10
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

TrueZone®

  • Fast #
  • Part #HCPRD10
  • Item #4478647
  • Manufacturer Part #CPRD10
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For bypass applications up to 1000 cfm
  • No weights to balance
  • Easy flex-duct installation
  • Simple dial for setting when the system starts to bypass
  • Can be installed at any orientation or angle
  • Allows more airflow than typical weighted models, so you can install a smaller size
  • Provides constant system pressure, regardless of zone changes or blower speed
  • Calibrated spring tension regulator
  • Requires Certification

Specifications

Brand Model Compatibility:
TrueZone®
CFM:
1000 ft3/min
Coating:
Galvanized
Collection:
TrueZone®
Damper Type:
Bypass Dampers
Diameter:
10 in
Gauge (metal):
26 ga
Material:
Plastic, Steel
Shape:
Round
Size:
10 in
Vent Duct Shape:
Round
Width:
10 in