This product requires certification to purchase.

Universal INJECTION Mixing BLR

You last purchased this on
 
Honeywell Home

Universal INJECTION Mixing BLR

  • Fast #
  • Part #HAQ25244B
  • Item #3877526
  • Manufacturer Part #AQ25244B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

Universal INJECTION Mixing BLR

  • Fast #
  • Part #HAQ25244B
  • Item #3877526
  • Manufacturer Part #AQ25244B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use with AQ1000 2-wire dry contact communicating thermostats and most digital thermostats
  • Displays outdoor temperature on all AQ1000 Series thermostats when used with an AQ12C10 outdoor sensor (included)
  • Customizable control settings and schedules allow for greater level of control and comfort
  • Requires Certification

Specifications

Height:
8 in
Volts:
120V
Width:
16-1/2 in