V110
Frequently Purchased Together
Product Details
Product Details
- Designed with the higher capacity normally required by North American heating systems
- Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems
- All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure
Specifications
- Brand Model Compatibility:
- T104 Thermostatic Actuator
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Nickel Bronze, Rubber
- Maximum Temperature:
- 248
- Pressure - Maximum:
- 150 psi
- Valve Body Style:
- Straight
- Valve Disc Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve