This product requires certification to purchase.

Sweat Hydronic Zone Valve 300 psi 200F 0.32 Amp Hydronics

You last purchased this on
 
Honeywell Home

V8043E Sweat Hydronic Zone Valve 300 psi 200F 0.32 Amp Hydronics

  • Fast #
  • Part #HV8043E5004
  • Item #2229659
  • Manufacturer Part #V8043E5004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

V8043E Sweat Hydronic Zone Valve 300 psi 200F 0.32 Amp Hydronics

  • Fast #
  • Part #HV8043E5004
  • Item #2229659
  • Manufacturer Part #V8043E5004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve designed for cycling applications only
  • May be installed without disassembling the valve
  • Compact construction for easy installation
  • Two-way on-off low voltage valves consists of an actuator and valve assembly for controlling the flow of hot water
  • For use in closed loop hydronic systems that do not contain dissolved oxygen in system water
  • Series: 5000
  • Frequency: 60 Hz
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
0.32
CSA Certified:
Yes
Collection:
V8043E
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
3.5 gpm
Height:
4-19/50 in
Length:
2-19/50 in
Material:
Brass, Rubber, Stainless Steel
Maximum Temperature:
125
Minimum Temperature:
40
Origin:
Global
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water, Steam
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2-way
Valve Seat Material:
Brass
Valve Size:
1/2 in
Valve Type:
Hydronic Zone Valve
Volts:
24V
Width:
3-69/100 in