V8043E
Frequently Purchased Together
Product Details
Product Details
- Valve designed for cycling applications only
- May be installed without disassembling the valve
- Compact construction for easy installation
- Two-way on-off low voltage valves consists of an actuator and valve assembly for controlling the flow of hot water
- For use in closed loop hydronic systems that do not contain dissolved oxygen in system water
- Series: 5000
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Specifications
- AMP:
- 0.32
- CSA Certified:
- Yes
- Collection:
- V8043E
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 8 gpm
- Height:
- 4-19/50 in
- Length:
- 2-19/50 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water, Steam
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V
- Width:
- 3-69/100 in