ProPress Hydronic Zone Valve 200F 0.32 Amp Hydronics and Zoning
V8043E ProPress Hydronic Zone Valve 200F 0.32 Amp Hydronics and Zoning
Frequently Purchased Together
Product Details
Product Details
- Manual opener (on all models, except straight through, normally open valves) for valve operation on power failure
- All models may be installed without disassembling the valve
- Compact construction for easy installation
- Complete powerhead may be removed or replaced without breaking the plumbing line connections or draining the system
- Actuator motor may be replaced without removing the valve body or draining the system
Specifications
- AMP:
- 0.32
- CSA Certified:
- CSA 1322
- Collection:
- V8043E
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 4 in
- Length:
- 6-22/25 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- Origin:
- Global
- Pressure - Maximum:
- 120 psi
- Recommended Valve Application:
- Water, Steam
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Seat Material:
- Brass
- Valve Size:
- 1 in
- Volts:
- 24V
- Width:
- 2-17/50 in