Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning
V8044A Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Valve designed for cycling (not constantly powered on) applications
- Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure, valve returns to automatic position when power is restored
- Compact construction for easy installation
- 1/2" spaced fins set at 40°
- Exceptional free area
- 5/16" margin turnback
- Bright white finish
Specifications
- AMP:
- 0.32
- Collection:
- V8044A
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 4-63/100 in
- IAPMO Listed:
- No
- Length:
- 2-19/50 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water, Steam
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V
- Width:
- 3-69/100 in