Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning
V8044E Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning
Frequently Purchased Together
Product Details
Product Details
- Valve designed for cycling (not constantly powered on) applications
- Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure, valve returns to automatic position when power is restored
- Compact construction for easy installation
- For use in closed loop hydronic systems that do not contain dissolved oxygen in system water
Specifications
- AMP:
- 0.32
- Collection:
- V8044E
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 122 mm
- Length:
- 60 mm
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water, Steam
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Volts:
- 24V
- Width:
- 90 mm