VC Series
Frequently Purchased Together
Product Details
Product Details
- Use with two-way or three-way valves
- Minimal actuator power consumption
- Actuator head installation does not require draining the system
Specifications
- Actuator Type:
- Two-position
- Brand Model Compatibility:
- VC Series Valves, 1000 Series, 6000 Series
- Collection:
- VC Series
- Depth:
- 2-7/10 in
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- Height:
- 2-4/5 in
- Material:
- Bronze, Plastic, Rubber, Stainless Steel
- Maximum Temperature:
- 203
- Pressure - Maximum:
- 60 psi
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 3-7/10 in