1H/1C, 4H/2C, 3H/2C Programmable Thermostat
VisionPro® 8000 1H/1C, 4H/2C, 3H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
-
Shipping Available
Product Details
Product Details
- Up to 3 Heat/2 Cool Heat Pump or up to 2 Heat/2 Cool Conventional
- ENERGY STAR® Certified
- Dual powered: battery or hard wired
- 7-day programmable
- Micro SD port for quick installer setup
- Plain language setup, no manual needed
- Works with Relink® accessories
- 5 -Year Limited Warranty
-
Green
Recommended Accessories
Specifications
- AMP:
- 1
- Application:
- Conventional System, Heat Pump System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- THM5421R1021
- Collection:
- VisionPro® 8000
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Depth:
- 1-13/100 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Height:
- 4-63/100 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C, 4H/2C, 3H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 4-47/50 in