VisionPro® 8000
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Intuitive programming for easier setup
- Remote comfort control via computer, tablet or smartphone
- Universal application across more system types
- Equipment check/change reminders
- Programmable for annual energy savings
- TH8321WF1001 is ENERGY STAR® Certified
-
Green
Specifications
- Application:
- Conventional System, Heat Pump System
- Brand Model Compatibility:
- THP9045A1098
- Collection:
- VisionPro® 8000
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Depth:
- 1-13/100 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Height:
- 4-63/100 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Microsoft Cortana, IFTTT, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C, 2H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- Yes
- Volts:
- 18/30V
- Width:
- 4-47/50 in
- Wireless Communication:
- Wi-Fi