Whole House Dehumidifier
Whole House Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Removes up to 65, 90, or 120 pints of moisture per day, depending on the model
- Delivers fresh, filtered air in the home
- Increases comfort and energy savings
- Quiet, unobtrusive operation
- DR90 and DR120 models are ENERGY STAR® rated
Specifications
- AMP:
- 5.2
- CFM:
- 160 ft3/min
- Color Finish Name:
- Silver
- Height:
- 12 in
- Length:
- 28 in
- Moisture Removal:
- 65
- Volts:
- 120V
- Width:
- 12 in