12 in. x 8 in. Rectangular Parallel-Blade Zone Damper
ZD Series 12 in. x 8 in. Rectangular Parallel-Blade Zone Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- AMP:
- 8
- Brand Model Compatibility:
- TrueZone®
- Collection:
- ZD Series
- Damper Type:
- Zone Dampers
- Height:
- 8 in
- Material:
- Extruded Aluminum
- Shape:
- Rectangular
- Size:
- 12 in x 8 in
- Volts:
- 24V
- Width:
- 12 in