This product requires certification to purchase.

24 in. x 8 in. Rectangular Parallel-Blade Zone Damper

You last purchased this on
 
Honeywell Home

ZD Series 24 in. x 8 in. Rectangular Parallel-Blade Zone Damper

  • Fast #
  • Part #HZD24X8TZ
  • Item #5099936
  • Manufacturer Part #ZD24X8TZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

ZD Series 24 in. x 8 in. Rectangular Parallel-Blade Zone Damper

  • Fast #
  • Part #HZD24X8TZ
  • Item #5099936
  • Manufacturer Part #ZD24X8TZ
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mechanical visual position indicator for damper status
  • Solid construction using extruded aluminum frame and blades
  • Parallel blade design for low leakage performance
  • Simple, easy-to-wire, two-wire installation
  • Reliable, strong, 24V spring return motor
  • Fail-safe, normally open operation
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct)
  • Requires Certification

Specifications

AMP:
8
Brand Model Compatibility:
TrueZone® Electronic Zoning Systems
Collection:
ZD Series
Damper Type:
Zone Dampers
Height:
8 in
Material:
Extruded Aluminum, Plastic
Shape:
Rectangular
Size:
24 in x 8 in
Vent Duct Shape:
Rectangular
Volts:
24V
Width:
24 in