ZD Series
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- AMP:
- 8
- Brand Model Compatibility:
- TrueZone®
- Collection:
- ZD Series
- Damper Type:
- Zone Dampers
- Height:
- 14 in
- Material:
- Extruded Aluminum
- Shape:
- Rectangular
- Size:
- 10 in x 14 in
- Volts:
- 24V
- Width:
- 10 in