This product requires certification to purchase.

You last purchased this on
 
Honeywell Home

ZD Series

  • Fast #
  • Part #HZD20X14TZ
  • Item #5099987
  • Manufacturer Part #ZD20X14TZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

ZD Series

  • Fast #
  • Part #HZD20X14TZ
  • Item #5099987
  • Manufacturer Part #ZD20X14TZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
TrueZone®
Collection:
ZD Series
Damper Type:
Zone Dampers
Height:
14 in
Material:
Extruded Aluminum
Shape:
Rectangular
Size:
20 in x 14 in
Volts:
24V
Width:
20 in