This product requires certification to purchase.

Plastic Safety Glass in Matte Black Frame with Anti-fog and Grey Lens

You last purchased this on
 
Honeywell Howard Leight

Hypershock® Plastic Safety Glass in Matte Black Frame with Anti-fog and Grey Lens

  • Fast #
  • Part #HS2941HS
  • Item #9534124
  • Manufacturer Part #S2941HS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Howard Leight

Hypershock® Plastic Safety Glass in Matte Black Frame with Anti-fog and Grey Lens

  • Fast #
  • Part #HS2941HS
  • Item #9534124
  • Manufacturer Part #S2941HS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polycarbonate lens, available in HydroShield® anti-fog and Uvextreme® anti-fog coatings
  • Soft, molded nosepiece and temple inserts
  • Available in various lens tints including specialized mirrors, polarized and photochromic lenses
  • Ideal for indoor/outdoor use, and is 100% dielectric
  • Full-frame: sporty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Collection:
Hypershock®
Glasses Frame Color:
Matte Black
Glasses Lens Color:
Anti-fog/Grey
Material:
Plastic
Material Type:
Polycarbonate