Plastic Safety Glass in Blue Frame with Anti-scratch and Light Grey Lens
SVP 200 Plastic Safety Glass in Blue Frame with Anti-scratch and Light Grey Lens
Frequently Purchased Together
Product Details
Product Details
- Polycarbonate lens, anti-scratch hardcoat, Uvextra® fog resistant coating
- Stylish, very lightweight, 10-base wrap-around frame
- Flexible tips
- Molded nosepiece
- Available in many lens tints
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- SVP 200
- Glasses Frame Color:
- Blue
- Glasses Lens Color:
- Anti-scratch/Light Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.03 lb
- Width:
- 5-2/5 in