This product requires certification to purchase.

L Size Cotton and Kevlar Heat Resistant Glove

You last purchased this on
 
Honeywell

L Size Cotton and Kevlar Heat Resistant Glove

  • Fast #
  • Part #HKVT24ACKC
  • Item #6203116
  • Manufacturer Part #2AK66
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell

L Size Cotton and Kevlar Heat Resistant Glove

  • Fast #
  • Part #HKVT24ACKC
  • Item #6203116
  • Manufacturer Part #2AK66
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White, Yellow
Glove Size:
L
Glove Type:
Heat Resistant
Length:
11 in
Material:
Cotton, Kevlar®
Reusable:
Yes