This product requires certification to purchase.

Docking Module for GasAlertQuattro Detector

You last purchased this on
 
Honeywell

MicroDock II Docking Module for GasAlertQuattro Detector

  • Fast #
  • Part #HDOCK201C1N00G
  • Item #7034116
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell

MicroDock II Docking Module for GasAlertQuattro Detector

  • Fast #
  • Part #HDOCK201C1N00G
  • Item #7034116
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Portable operation - no computer needed
  • Auto bump tests, calibration, record keeping and charging
  • One base station with one AC outlet supports up to ten modules to suit your application
  • Most cost effective way to manage the calibration and bump testing of BW’s portable gas detectors is through the MicroDock II automated test and calibration system
  • Requires Certification

Specifications

Battery Size:
C
Brand Model Compatibility:
GasAlertQuattro Detector
CSA Certified:
Yes
Collection:
MicroDock II
Depth:
10-2/5 in
Height:
8-3/10 in
UL Listed:
No
Volts:
6V
Width:
3-1/5 in