Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes 16 unit plastic blood borne response kit
- Complete with the necessary supplies to clean a spill containing blood borne pathogens as well as PPE to protect employees in accordance with OSHA
Specifications
- Color Finish Name:
- White
- Height:
- 3 in
- Length:
- 10-1/4 in
- Material:
- Plastic
- Number of Pieces:
- 16 Piece
- Size:
- 10-1/4 in x 7 in x 3 in
- Width:
- 7 in