Extruded Aluminum Bracket Assembly and Adapter for DH-3 One Piece Adjustable Mast
DuraHoist™ Extruded Aluminum Bracket Assembly and Adapter for DH-3 One Piece Adjustable Mast
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.1
- Application:
- Agriculture, Construction, Government, Mining, Utilities
- Collection:
- DuraHoist™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat, Anodized Clear
- Height:
- 6 in
- Length:
- 16 in
- Material:
- Extruded Aluminum
- Weight:
- 3.1 lb
- Width:
- 6 in