Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eyewash Stand
- Portable
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1-2009
- Color Finish Name:
- Black
- Height:
- 58 in
- Length:
- 29 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 20 in