This product requires certification to purchase.

Size 13 Rubber Knee Boot with Steel Toe in Black

You last purchased this on
 
Honeywell Safety Products

Servus® Size 13 Rubber Knee Boot with Steel Toe in Black

  • Fast #
  • Part #RT112BLM130
  • Item #7234197
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Safety Products

Servus® Size 13 Rubber Knee Boot with Steel Toe in Black

  • Fast #
  • Part #RT112BLM130
  • Item #7234197
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 CA: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel toe impact protection
  • Adjustable, stay-tight belt strap for a secure fit
  • Electrical Hazard rated outsole
  • Agriculture, food, services, forestry, municipal, services, utilities
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z41
ASTM:
ASTM F-2413-11 M
Collection:
Servus®
Color Finish Name:
Black
Gender:
Mens
Height:
36 in
Material:
Rubber
Shoe Size:
13
UL Listed:
No