Silicone Half Mask Respirator Medium
Silicone Half Mask Respirator Medium
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- MEDICAL GRADE SILICONE: Protects against airborne particulates, dusts, mists, fumes, organic vapors, acid gases & other contaminants; 100% medical grade silicone; compatible with all of our N-Series cartridge types for use in multiple applications
- SECURE FIT: Contoured face seal with variable thickness for optimal seal in all facial areas; fits most face shapes & sizes; cradle suspension with dual-elasticity straps maximizes mobility; threaded cartridge connectors prevent accidental disconnection
- LONGWEARING COMFORT: Strong support around the chin area and good flexibility on the nose bridge; upper strap features minimum give for strong support, while the lower strap can stretch and move without pulling on the facepiece
- PAPR & CF-SAR ADAPTABLE: 7700 Series Air Purifying Respirator (APR) easily converts to a Powered Air Purifying Respirator (PAPR) or Continuous Flow Supplied Air Respirator (CF-SAR); attachments sold separately
- BACKPACK ADAPTOR OPTION: NIOSH-Approved for use with backpack adaptor for welding and painting applications (adaptor sold separately)
Documents
Specifications
- Brand Model Compatibility:
- North Safety 7700 Series
- Material:
- Silicone
- Material Type:
- Polypropylene, Nylon
- Size:
- M