Saline Cartridge for Fendall Pure Flow 1000 Emergency Eyewash Station
Saline Cartridge for Fendall Pure Flow 1000 Emergency Eyewash Station
Frequently Purchased Together
Product Details
Product Details
- Preserved, buffered and pH balanced saline solution
- Delivers a constant flow rate and stream height
- Factory-sealed cartridges last up to 24 months
- Reduces the risk of potential liability if eye injury from flushing with contaminated water occurs
- Cartridges sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Chemical, Construction, Government, Manufacturing, Other Food Service
- BAA Compliant:
- No
- Brand Model Compatibility:
- Fendall Pure Flow 1000
- Capacity:
- 7 gal
- Color Finish Category:
- Greens
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Cartridge
- UL Listed:
- No