Aluminum and Stainless Steel Beam Anchor
Shadow® Aluminum and Stainless Steel Beam Anchor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4" - 2"
- Stainless steel & high-strength aluminum
- Rated for up to 400 lbs
Specifications
- Collection:
- Shadow®
- Material:
- Aluminum, Stainless Steel