Size 10 Cleanroom Glove
Size 10 Cleanroom Glove
Package Quantity Info:
PR: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Orange
- Glove Size:
- 10
- Glove Type:
- Cleanroom Hand Tasks, Protection, Caustics
- Length:
- 15 in
- Material:
- Rubber
- Product Type:
- Gloves
- Reusable:
- Yes
- Thickness:
- 20 mil