Size 8 Poly Laminate Chemical Resistant Glove
Size 8 Poly Laminate Chemical Resistant Glove
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Silver
- Glove Size:
- 8
- Glove Type:
- Chemical Resistant
- Length:
- 14-1/2 in
- Material:
- Plastic
- Reusable:
- Yes