Size 9 Butyl Glove
Size 9 Butyl Glove
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Glove Size:
- 9
- Length:
- 11 in
- Material:
- Rubber
- Material Type:
- Butyl
- Reusable:
- Yes
- Thickness:
- 16 mil