This product requires certification to purchase.

Size 9 Cleanroom Glove

You last purchased this on
 
Honeywell

Size 9 Cleanroom Glove

  • Fast #
  • Part #HAK1815O9
  • Item #7151776
  • Manufacturer Part #AK1815/O/9
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell

Size 9 Cleanroom Glove

  • Fast #
  • Part #HAK1815O9
  • Item #7151776
  • Manufacturer Part #AK1815/O/9
4.1 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Pair: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Orange
Glove Size:
9
Glove Type:
Cleanroom Hand Tasks, Protection, Caustics
Length:
15 in
Material:
Rubber
Reusable:
Yes
Thickness:
20 mil