Anti-Fog Safety Glasses with Grey Lens
Uvex® Anti-Fog Safety Glasses with Grey Lens
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1 1989, ANSI Z87
- CSA Certified:
- CSA Z94.3
- Collection:
- Uvex®
- Glasses Frame Color:
- Metallic Black
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate