This product requires certification to purchase.

4-3/4 in. FNPT 2 in. Valve Brass, Red Brass and Stainless Steel

You last purchased this on
 
Honeywell

V5011N 4-3/4 in. FNPT 2 in. Valve Brass, Red Brass and Stainless Steel

  • Fast #
  • Part #HV5011N1099
  • Item #1075057
  • Manufacturer Part #V5011N1099
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell

V5011N 4-3/4 in. FNPT 2 in. Valve Brass, Red Brass and Stainless Steel

  • Fast #
  • Part #HV5011N1099
  • Item #1075057
  • Manufacturer Part #V5011N1099
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 110
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Direct and reverse acting
  • High pressure steam models with stainless steel trim
  • Spring-loaded, self-adjusting packing
  • Requires Certification

Specifications

Collection:
V5011N
Depth:
4-3/4 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
11-5/16 in
Length:
5-1/4 in
Material:
Brass, Red Brass, Stainless Steel
Pressure - Maximum:
240 psi
Pressure Class:
240#
Product Type:
Valve
UL Listed:
No