12 in. Dry Shamp Carpet Brush for Orbiter ORB550MC Floor Machine
12 in. Dry Shamp Carpet Brush for Orbiter ORB550MC Floor Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits Oreck® ORB550MC
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 13 in
- Product Type:
- Carpet Brush
- Width:
- 13 in