15 in. Bagless Upright Vacuum Cleaner
15 in. Bagless Upright Vacuum Cleaner
Product Details
Product Details
- HEPA filtration traps 99.97% of particles down to 0.3 microns
- Hush mode for quiet operation
Specifications
- AMP:
- 12
- Cleaning Path:
- 15 in
- Color Finish Name:
- Black
- Cord Length:
- 35 ft
- ETL Listed:
- No
- Volts:
- 120V
- Watts:
- 1440 W