15 in. Hushtone Upright Vacuum Cleaner
15 in. Hushtone Upright Vacuum Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 10
- CFM:
- 152 ft3/min
- Capacity:
- 4.5 qt
- Cleaning Path:
- 15 in
- Cord Length:
- 40 ft
- Decibel Rating (dB):
- 69 dB
- ETL Listed:
- No
- Watts:
- 1200 W