Battery
Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- These hoover 40V 12Ah lithium ion batteries are designed to be used with Hoover's HVRPWR and MPWR cordless backpack vacuums
- These vacuums allow these batteries to be changed out quickly and easily with just one hand
- The battery allows you to run your vacuum for up to 105 minutes of continuous run time (60 minutes on boost mode) and can recharge in as little as 120 minutes using the M-PWR 40V fast charger (sold separately)
Specifications
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- HVRPWR, MPWR, CH93619, CH95519, CH97019, CH07250 and CH07150
- Color Finish Name:
- Black
- Depth:
- 8-37/100 in
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 4-1/2 in
- Product Type:
- Battery
- UL Listed:
- No
- Watts:
- 432 W
- Weight:
- 6.15 lb
- Width:
- 4-1/8 in