Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Belts fits all Oreck upright units: XL2100RHS, U2000R-1, U2000H2-1
- Pack of 3
Specifications
- Brand Model Compatibility:
- 2200, 2600, 3700, 4090, 9000, 9100, 9300, U2000, U2000H2-1, U2000R-1, XL2000, XL2100RHS
- ETL Listed:
- No
- Height:
- 3/10 in
- Length:
- 3/4 in
- Package Quantity:
- Pack of 3
- Product Type:
- Belt, Vacuum Belt
- UL Listed:
- No